Shop All Router Bits
Qic Tools
5/16in R Face Cove Bits with Bearing 1/2in SH
Mfr # CSS17.1.12
Zoro # G610384818
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1"
- Length of Cut 5/8"
- Radius (In.) 5/16"
- Overall Length (In.) 2-3/4"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSS17.1.12
- Zoro # G610384818
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Length of Cut | 5/8" |
Radius (In.) | 5/16" |
Overall Length (In.) | 2-3/4" |
Shank Length (In.) | 1/2" |
Description
Face Cove Bits are used for putting a radius semicircle in the edge of solid surface material. The tool has a bearing to allow for constant depth. The tool is best used in a handheld router or a router table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9009)
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.1.12)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- QIC TOOLS 1/4in Slot And Undercut 1/4in SH (CSG3.34.14.14)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- Qic Tools Routers & Accessories