Shop All Arbors
Qic Tools
40mm HSK 63 F Arbors 53mm H
Mfr # HSKA.40.50
Zoro # G810106593
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Diameter 53 mm
- Diameter 40 mm
- Arbor Length 50 mm
- Taper to Base Length 42 mm
- Taper Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Diameter | 53 mm |
Diameter | 40 mm |
Arbor Length | 50 mm |
Taper to Base Length | 42 mm |
Taper Length | 25 mm |
Description
CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- MILWAUKEE TOOL Battery and Grinder Combo Kit, 18 V, Includes (1) 5.0 Ah and (2) 3.0 Ah Battery (2696-26, 48-11-1850, 2686-20)
- SIMPSON STRONG-TIE Quik Drive Standard Adapter, For Use With DeWALT 969 Cordless, 267 and 268 Adjustable Torque Screwgu (DWA3G2)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- STM JT3 MT3 Drill Chuck Arbor (326912)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT2 (111045-02)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- Qic Tools Arbors