Shop All Arbors
Qic Tools
40mm HSK 63 F Arbors 53mm H
Mfr # HSKA.40.100
Zoro # G510106565
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Length 25 mm
- Arbor Length 100 mm
- Taper to Base Length 42 mm
- Base Diameter 53 mm
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Length | 25 mm |
Arbor Length | 100 mm |
Taper to Base Length | 42 mm |
Base Diameter | 53 mm |
Diameter | 40 mm |
Description
CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- DRILL AMERICA 1-1/2"-12 HSS Plug Tap and 1-27/64" HSS 1/2" Shank Drill Bit (POU1-1/2-12)
- COLLIS WORKHOLDING BLANK END ARBOR (67704)
- TECHNIKS Taper Adaptor, 5-7/16in L, 1.0in. dia. (22713)
- STM JT2 R8 Drill Chuck Arbor (326932)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- HOUGEN 2 in. Arbor Extender (10200)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- Qic Tools Arbors