Shop All Wood Drilling Bits
Qic Tools
40mm Hinge Boring Bits 70mm Long
Mfr # HB.400.70L
Zoro # G710106648
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.5 lb.
- Cutting Direction LH
- Shank Dia. 10 mm
- Cut Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HB.400.70L
- Zoro # G710106648
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 40 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E891)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- BOSCH Extension, 12 In (DSBE1012)
- Qic Tools Wood Drilling Bits