Shop All Circular Saw Blades
Qic Tools
400mm Panel Saw Blades 80mm Bore
Mfr # CS19.400.80.72
Zoro # G310106604
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 400 mm
- Tool Weight 2 lb.
- Plate Thickness 3.2 mm
- Cutting Depth 80 mm
- Kerf 4.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS19.400.80.72
- Zoro # G310106604
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 400 mm |
Cutting Depth | 80 mm |
Details
Tool Weight | 2 lb. |
Plate Thickness | 3.2 mm |
Kerf | 4.4 mm |
Pin Hole | H |
Description
For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/14/100 - A 2/14/125 - B 2/11/115 - C 2/9/130 + 4/9/120 - D 4/9/100 - E 2/14/100 + 2/7/110 + 4/9/100 - F 2/7/110 + 4/9/100 + 2/14/110 - G 4/9/100 + 2/14/110 - H 4/15/105 - I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in-18 UNS HSS Plug Tap and 9.60mm HSS Drill Bit Kit (POUFS7/16-18)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- COILHOSE PNEUMATICS Brass Non-Safety Tip Blow Gun (CO 605)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 8in Special Cut Off Saw Blades 5/8in Bore (CS8.8.58.40)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- Qic Tools Circular Saw Blades