Shop All Circular Saw Blades
Qic Tools
400mm Panel Saw Blades 75mm Bore
Mfr # CS19.400.75.72
Zoro # G010106607
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 400 mm
- Cutting Depth 75 mm
- Tool Weight 2 lb.
- Plate Thickness 3.2 mm
- Kerf 4.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS19.400.75.72
- Zoro # G010106607
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 400 mm |
Cutting Depth | 75 mm |
Details
Tool Weight | 2 lb. |
Plate Thickness | 3.2 mm |
Kerf | 4.4 mm |
Pin Hole | I |
Description
For sizing and scoring of double sided laminate boards in Panel sizing machines. Pinhole Legend 2/14/100 - A 2/14/125 - B 2/11/115 - C 2/9/130 + 4/9/120 - D 4/9/100 - E 2/14/100 + 2/7/110 + 4/9/100 - F 2/7/110 + 4/9/100 + 2/14/110 - G 4/9/100 + 2/14/110 - H 4/15/105 - I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-04)
- QIC TOOLS 16in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.16.1.100)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- FREUD Plastic Blade, 14 (LU94M014)
- Qic Tools Circular Saw Blades