Shop All Router Bits
Qic Tools
3in R Queen Anne Molding Bits with Bearing 1/2in SH
Mfr # CBP41.118.12
Zoro # G610386874
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/8"
- Length of Cut 1-3/8"
- Radius (In.) 3"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP41.118.12
- Zoro # G610386874
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/8" |
Length of Cut | 1-3/8" |
Radius (In.) | 3" |
Shank Length (In.) | 1/2" |
Description
Queen Anne Molding its are designed to cut the Queen Anne profile into furniture legs. The tool can also be used for a variety of other molding applications. Best results are achieved if used in a router table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Switch-Rocker S-P Moment-On (86265)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- Qic Tools Router Bits