Shop All Wood Drilling Bits
Qic Tools
38mm Hinge Boring Bits 70mm Long
Mfr # HB.380.70R
Zoro # G810106517
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Shank Dia. 10 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HB.380.70R
- Zoro # G810106517
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 38 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Twist drill (A1247-2.5)
- STARRETT Brass Drive Pin Punch, 5/32 In Tip, 4 In L (B565D)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- Qic Tools Wood Drilling Bits