Shop All Wood Drilling Bits
Qic Tools
38mm Hinge Boring Bits 57mm Long
Mfr # HB.380.57L
Zoro # G710106471
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cutting Direction LH
- Cut Diameter 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HB.380.57L
- Zoro # G710106471
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 38 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- RAPID Hammer Tacker, Lightweight (20726010)
- DRILL AMERICA m5 x .7 HSS Plug Tap and 4.30mm HSS Drill Bit Kit (POUMS5X.7)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- Qic Tools Drill Bits