Shop All Router Bits
Qic Tools
3/8in R Point Cutting Roundover 3/4in CL
Mfr # CRB1.34.58.13
Zoro # G310386488
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 5/8"
- Overall Length (In.) 2-1/4"
- Shank Length (In.) 1/2"
- Radius (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CRB1.34.58.13
- Zoro # G310386488
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 5/8" |
Overall Length (In.) | 2-1/4" |
Shank Length (In.) | 1/2" |
Radius (In.) | 3/8" |
Cut Length | 3/8 in |
Description
Point Cutting Roundover Bits are a versatile tool recommended for a large amount of finishing work. Common applications are lettering, engraving, sign making, fluting, beadboard creation, edge rounding. These tools can be used in a handheld routers, point-to-point machines and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- WIHA Insulated Tool Set, 24 pc. (31495)
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- Qic Tools Router Bits