Shop All Router Bits
Qic Tools
3/8in R Cove And Bead Bit with Bearing 1/2in SH
Mfr # CBP8.2.12
Zoro # G210384867
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Length of Cut 1-3/16"
- Radius (In.) 3/8"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP8.2.12
- Zoro # G210384867
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 2" |
Length of Cut | 1-3/16" |
Radius (In.) | 3/8" |
Shank Length (In.) | 1/2" |
Description
The Cove and Bead Bit is an edge profile that has two opposite contours of the same radius separated by a step fillet. The contours meet flush with the top and bottom edge of the material. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- DRILL AMERICA #62 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN62)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/8)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- CMT Drawer Lock Bit with 1-Inch Diameter with 1/2-Inch Shank (855.508.11)
- Qic Tools Routers & Accessories