Shop All Router Bits
Qic Tools
3/8in R Bead and Cove Bit with Bearing 1/2in SH
Mfr # CBP15.114.12
Zoro # G710386330
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/4"
- Length of Cut 1-7/16"
- Radius (In.) 3/8"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP15.114.12
- Zoro # G710386330
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Length of Cut | 1-7/16" |
Radius (In.) | 3/8" |
Shank Length (In.) | 1/2" |
Description
The Bead and Cove Bit is for cutting a rounded groove into the edge of material with a cove accent. . If used against two adjoining pieces of material the profile resembles a leaf shaped bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- MAYHEW PUNCH PIN 1/2" (MY21401)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- DIABLO Diamond Rimmed Disc for Metal Cutting fo (DDX060DIA101F)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- Qic Tools Routers & Accessories