Shop All Router Bits
Qic Tools
3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL
Mfr # RD1.38.150.38
Zoro # G810387114
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Length of Cut 1.5"
- Shank Length (In.) 3/8"
- Number of Tips 4
- Rotation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RD1.38.150.38
- Zoro # G810387114
- Country of Origin Poland
- Category Router Bits
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1.5" |
Shank Length (In.) | 3/8" |
Details
Number of Tips | 4 |
Rotation | Right Hand |
Description
The One Flute Segmented Compression Diamond Bit is the most economical way to take advantage of diamond tooling. The tool features a stainless steel body with tips to form a 1+1 tooth configuration. PCD Height is 2.5mm which equates to 2-3 sharpenings depending on the use. The tool comes equipped with a carbide plunge point. Common applications are jointing rabbeting, grooving, trimming and sizing material. recommended materials are laminated and unlaminated chipboard panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (16109)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 10-1/2)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1316.14)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- Qic Tools Router Bits