Shop All Router Bits
Qic Tools
3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH
Mfr # CBC2.38.12.22 12
Zoro # G110384882
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/8"
- Shank Length (In.) 1/2"
- Angle 22.5°
- Depth 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBC2.38.12.22 12
- Zoro # G110384882
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/8" |
Shank Length (In.) | 1/2" |
Depth | 3/8 in |
Details
Angle | 22.5° |
Description
Chamfer Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter (3-12272)
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5789)
- WESTWARD Screw Driver (318-2199)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1/4in Slot And Undercut 1/4in SH (CSG3.34.14.14)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1316.14)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- FREUD Flush Trim Router Bit, 3/8" Cutting Dia. (42-100)
- Qic Tools Routers & Accessories