Shop All Wood Drilling Bits
Qic Tools
36mm Hinge Boring Bits 57mm Long
Mfr # HB.360.57L
Zoro # G710106488
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # HB.360.57L
- Zoro # G710106488
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 36 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking, 12" x 14" 1/4"R 3/4"D (CC1715)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- CMT Hinge Boring Bit, Left, 20mm dia., 57.5mm L (317.200.12)
- Qic Tools Drill Bits