Shop All Wood Drilling Bits
Qic Tools
35mm Hinge Boring Bit PCD Diamond70 L RH
Mfr # DH1.35.10.70
Zoro # G410106801
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.25 lb.
- Cutting Direction RH
- Shank Dia. 10 mm
- Cut Diameter 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DH1.35.10.70
- Zoro # G410106801
- Country of Origin Poland
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 35 mm |
Details
Weight | 0.25 lb. |
Cutting Direction | RH |
Description
The Diamond Hinge Bit is an extremely high quality steel bodied drill bit. There are two cutting edges and two spur diamond blades with a perfect center point. The shank has a flat to assist with tool hold down. This hinge bit can be used on a cnc machine with a flat shank adapter. The bit is designed for blind holes in solid wood, chipboard, and laminated panels for hardware. The life of the diamond tool compared to it's carbide counterpart is in excess of 20X the life of a carbide tipped hinge drill bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 7/8 HAND TAP (74421)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 6-Point Socket (SHD32046)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- BOSCH 12In Extension 7/16In Shank (EX1012)
- CMT Hinge Boring Bit, Rght, 26mm dia, 70mm L (369.260.11)
- CMT Hinge Boring Bit, Rght, 20mm dia, 70mm L (369.200.11)
- MILWAUKEE TOOL Bit Extension 5-1/2" (48-28-4001)
- Qic Tools Wood Drilling Bits