Shop All Router Bits
Qic Tools
3/4in Straight Template Bit with Bearing 1/2in SH
Mfr # CTB1.34.1.12
Zoro # G810386339
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 1"
- Shank Length (In.) 1/2"
- Overall Length (In.) 2-3/4"
- Bearing SBE155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CTB1.34.1.12
- Zoro # G810386339
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 2-3/4" |
Details
Bearing | SBE155 |
Description
The Straight Template router bit is a multipurposed tool that is great for template cutting parts, joints and internal cuts. These bits have the ability to plunge. The bearing is mounted on the shank portion of the cutter. Used with templates attached to workpieces as the bearing is guided against the template fixed to the workpiece created a copy of the template. This can be used in a table top or handheld router.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 2400 rpm (CP1014P24)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- CMT Ogee With Fillet Bit, 1/2-Inch Shank, Radius from 9/64 to 3/16-Inch (846.825.11)
- Qic Tools Routers & Accessories