Shop All Router Bits
Qic Tools
3/4in Overhand Bowl Trim Bits with Bearing 1/2in SH
Mfr # CSS5.34.12
Zoro # G510384628
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 1"
- Thickness 1/2 in to 3/4 in
- Overall Length (In.) 3-3/8"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSS5.34.12
- Zoro # G510384628
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1" |
Overall Length (In.) | 3-3/8" |
Shank Length (In.) | 1/2" |
Details
Thickness | 1/2 in to 3/4 in |
Description
The Overhand Bowl Trim Bit is designed to remove solid surface material that overhangs past a sink basin. This tool has special geometry to withstand the difficult to machine characteristics of solid surface. The bearing hugs the basin and removes material offset from the basin in a constant diameter. The tool uses beveled bearing for a more flush cut. Best used in a handheld router. Bearing SBESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- Qic Tools Router Bits