Shop All Router Bits
Qic Tools
3/4in No Drip Counter Top Bit with Bearing 1/2in SH
Mfr # CSS2.1.12
Zoro # G310384927
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1"
- Thickness 3/4 in
- Shank Length (In.) 1/2"
- Bearing SBE121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSS2.1.12
- Zoro # G310384927
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1" |
Shank Length (In.) | 1/2" |
Details
Thickness | 3/4 in |
Bearing | SBE121 |
Description
The No Drip Counter Top Bit is used for L edge joints of counter tops that whose vertical portion rests slightly higher than the horizontal. This tool has special geometry to withstand the difficult to machine characteristics of solid surface. The tool cuts a round into the vertical portion allowing for a catch for water that prevents spilling. This tool is best used on a handheld router or a router table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER (594168701)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- DREMEL Felt Polishing Wheel (429)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- Qic Tools Router Bits