Shop All Router Bits
Qic Tools
3/4in Flush Trim Bits with Bearing 1/2in SH
Mfr # CSS4.34.12
Zoro # G210384942
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 1"
- Shank Length (In.) 1/2"
- Bearing SBE121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSS4.34.12
- Zoro # G210384942
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1" |
Shank Length (In.) | 1/2" |
Details
Bearing | SBE121 |
Description
Flush Trim Bits are used for edge joints of solid surface to bring the joint from any overlap to a seamless edge. This tool has special geometry to withstand the difficult to machine characteristics of solid surface. The bearing allows for the tool to follow the base material and remove any excess material from the joint. This tool can be used in a handheld router or a router table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 14" Half Round Bastard File (PWHRB14)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 22mm (45-34-2122)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 8 Deg Dovetail Bits 1/2in SH (CDB1.1116.1.12)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- Qic Tools Router Bits