Shop All Router Bits
Qic Tools
3/4in Downshear Flush Trim 1/4in SH
Mfr # CTB10.34.58.14
Zoro # G410386555
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 5/8"
- Shank Length (In.) 1/4"
- Overall Length (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CTB10.34.58.14
- Zoro # G410386555
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 5/8" |
Shank Length (In.) | 1/4" |
Overall Length (In.) | 2-1/4" |
Description
The Downshear Flush Trim router bit has a bearing at the bottom of the tool allowing for removal of laminate and other adhered material from the overlap of the base material. The downshear allows for cleaner finish on top surface of material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/16" Drill Bit (48-89-2201)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- Qic Tools Routers & Accessories