Shop All Router Bits
Qic Tools
3/4in Downshear Chipbreaker Solid Carbide Bit 4inL
Mfr # RSC36.340.27
Zoro # G310386655
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 2"
- Shank Length (In.) 3/4"
- Overall Length (In.) 4"
- Grade 10% Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC36.340.27
- Zoro # G310386655
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 2" |
Shank Length (In.) | 3/4" |
Overall Length (In.) | 4" |
Details
Grade | 10% Cobalt |
Description
Downcut Chipbreaker Router Bits are used when the top surface of the material needs to have an excellent finish. The Chipbreakers assist in reducing the size of the chips during cutting and is most effective during the cutting of plywood. The common applications are grooving and pocketing. Increase the number of flutes if fast feedrate is required. Great for Plywood. Used on point-to-point machines. 6% Cobalt is a carbide grade best suited for HPL and composites, 10% Cobalt is a Carbide Grade best suited for solid wood. Tools last longer when paired correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD Titan 13-Piece Torx Bit Set (16122)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.55"L, Blind Tap, HR Phenolic (2890-B)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62087)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 19 Mm Socket-Tw Imp 1, W32924 (W32924)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- QIC TOOLS 9/64in Slot Cutter Countersunk Blade Three Wing (CSB7.178.140)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- Qic Tools Routers & Accessories