Shop All Router Bits
Qic Tools
3/32in R Edge Beading Bit with Bearing 1/4in SH
Mfr # CBP12.1316.14
Zoro # G110384745
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 13/16"
- Length of Cut 1/2"
- Shank Length (In.) 1/4"
- Radius (In.) 3/32"
- Bead Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP12.1316.14
- Zoro # G110384745
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 13/16" |
Length of Cut | 1/2" |
Shank Length (In.) | 1/4" |
Radius (In.) | 3/32" |
Bead Diameter | 3/16 in |
Description
The Edge Beading Bit is a decorative edge profile cutter that can cut a radius into the edge of a workpiece. The tool can be ran on both adjoining sides to show a more pronounced corner bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide (38RV77)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-18 (3532-5/16HIP)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick (79380D2B51715)
- BOTRON CO Surface Resistivity Tester (B8560)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- Qic Tools Routers & Accessories