Shop All Router Bits
Qic Tools
3/32in R Edge Beading Bit with Bearing 1/2in SH
Mfr # CBP12.1316.12
Zoro # G810384700
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 13/16"
- Length of Cut 1/2"
- Radius (In.) 3/32"
- Shank Length (In.) 1/2"
- Bead Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP12.1316.12
- Zoro # G810384700
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 13/16" |
Length of Cut | 1/2" |
Radius (In.) | 3/32" |
Shank Length (In.) | 1/2" |
Bead Diameter | 3/16 in |
Description
The Edge Beading Bit is a decorative edge profile cutter that can cut a radius into the edge of a workpiece. The tool can be ran on both adjoining sides to show a more pronounced corner bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512VN)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- Qic Tools Router Bits