Shop All Router Bits
Qic Tools
3/16in V-Groove 60 Degree 2in L
Mfr # CVB3.14.732.14
Zoro # G810384748
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 7/32"
- Overall Length (In.) 2"
- Shank Length (In.) 1/4"
- Cut Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CVB3.14.732.14
- Zoro # G810384748
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32" |
Overall Length (In.) | 2" |
Shank Length (In.) | 1/4" |
Cut Height | 3/16 in |
Description
The 60 Degree Vgroove Bit is a decoration tool. The 60 degree angle allows for more deep cuts than other V-Groove options giving more depth the cut. Common applications are chamfer and bevel edges, decorative designs and lettering on signs. Can be used universally on plastics, composites and wood based materials. These tools can be equipped in handheld routers, point-to-point machines, and router tables. Guides are recommended for handhelds and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/4 in. (37748)
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (84602MC)
- Qic Tools Routers & Accessories