Shop All Router Bits
Qic Tools
3/16in Slot Cutter Assembly Four Wing with Bearing 2-3/8in D
Mfr # CSB8.178.14.316
Zoro # G310386730
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-7/8"
- Overall Length (In.) 2-3/8"
- Shank Length (In.) 1/4"
- Kerf 3/16 in
- Bore Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSB8.178.14.316
- Zoro # G310386730
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-7/8" |
Overall Length (In.) | 2-3/8" |
Shank Length (In.) | 1/4" |
Bore Size | 5/16 in |
Details
Kerf | 3/16 in |
Description
Slot Cutters are used for grooving edges in T-Moldings, Splines, cutting biscuits or a number of other general applications. These tools are to be used in a handheld or table router. The assembly comes with cutter, arbor, bearing, and mounting nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- MILWAUKEE TOOL Quik-Lok 12 in., Hex Extension 3/8 in. (48-28-2020)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- CMT Cove Bit with 2-Inch Diameter with 1/2-Inch Shank (837.955.11)
- Qic Tools Routers & Accessories