Shop All Router Bits
Qic Tools
3/16in R Ogee Fillet with Bearing 1/2in SH
Mfr # CBP9.138.12
Zoro # G310384972
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-3/8"
- Length of Cut 9/16"
- Radius (In.) 3/16"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP9.138.12
- Zoro # G310384972
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/8" |
Length of Cut | 9/16" |
Radius (In.) | 3/16" |
Shank Length (In.) | 1/2" |
Description
The Ogee Fillet Bit, as the name suggests is the classic Ogee profile with a filet in the top portion of the profile. The Ogee has two opposite contours of the same radius. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L (42580)
- WIHA Phillips #3 Round (31120)
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- MALCO Cutter Bit For 1ELG5, 1ELH8 (CB)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 9/64in Slot Cutter Countersunk Blade Three Wing (CSB7.178.140)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- VERMONT AMERICAN ROTR BIT RONDOVR 5/8 X2"" (23129)
- Qic Tools Router Bits