Shop All Power Saw Accessories
Qic Tools
30mm Shank Saw Flange Adaptor 97.5 OAL
Mfr # SFA.SH.30.97.20
Zoro # G910106639
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 97.5 mm
- Diameter 30 mm
- Tool Weight 3 lb.
- Shank 20 mm
- Pin Hole 4/M6/48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # SFA.SH.30.97.20
- Zoro # G910106639
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Overall Length | 97.5 mm |
Diameter | 30 mm |
Details
Tool Weight | 3 lb. |
Shank | 20 mm |
Pin Hole | 4/M6/48 |
Description
Shank Saw Flange Adaptors are used when mounting saw blades up to 8in. The blades are mounted flush with 4 counter sunk screws. This is ideal for 5 axis CNC machines for a variety of grooving and trimming applications. The flange can also be used for 3 and 4 axis CNC machines for grooving applications. The flange is recommended to be mounted in a Heat-ShrinkThermo Chuck or a Hydro Tool Holder to reduce any clamping tolerances. It can also be mounted in standard collet chucks as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 4Up, 925-FOAM_4UP (925-FOAM_4UP)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- RECOIL Threaded Insert Tool (2KRTF-3)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- HUSQVARNA Wheel Kit (541405089)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- BOSCH Crown Stops (MS1233)
- SAFETY SPEED Stop Bar, Mfr. No. H, C and S Series (H6450)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- Qic Tools Power Saw Accessories