Shop All Arbors
Qic Tools
30mm HSK 63 F Arbors 45mm H
Mfr # HSKA.70.30
Zoro # G010106621
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper to Base Length 42 mm
- Arbor Length 70 mm
- Taper Length 25 mm
- Base Diameter 45 mm
- Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper to Base Length | 42 mm |
Arbor Length | 70 mm |
Taper Length | 25 mm |
Base Diameter | 45 mm |
Diameter | 30 mm |
Description
CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- MARSHALLTOWN TROWEL FINISHING 16""X4"" (MXS66D)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT3 (111045-03)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- Qic Tools Arbors