Shop All Arbors
Qic Tools
30mm HSK 63 F Arbors 45mm H
Mfr # HSKA.30.80
Zoro # G010106676
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Diameter 45 mm
- Taper to Base Length 42 mm
- Taper Length 25 mm
- Diameter 30 mm
- Arbor Length 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Diameter | 45 mm |
Taper to Base Length | 42 mm |
Taper Length | 25 mm |
Diameter | 30 mm |
Arbor Length | 80 mm |
Description
CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- PFERD 42066 Cartridge Roll Drive Arbor, 1/4in Pilot Diameter 1-1/2in Length, 1/4in Shank (42066-PFERD)
- HHIP 1/4-1-1/4 in. 8 Piece Expanding Arbor Set (3906-4006)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- STM JT33 MT4 Drill Chuck Arbor (326926)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- WALTER Shell Reamer Arbors Z2311-50 (Z2311-50)
- Qic Tools Arbors