Shop All Arbors
Qic Tools
30mm HSK 63 F Arbors 45mm H
Mfr # HSKA.30.150
Zoro # G010106652
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Length 25 mm
- Base Diameter 45 mm
- Taper to Base Length 42 mm
- Arbor Length 150 mm
- Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Length | 25 mm |
Base Diameter | 45 mm |
Taper to Base Length | 42 mm |
Arbor Length | 150 mm |
Diameter | 30 mm |
Description
CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6234)
- DORIAN Knurling Tool, Med Dia, 6 3/4 In OAL (CNC-100-2-R)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-22T)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- HHIP 6-32mm 8 Piece Expanding Arbor Set (3906-4008)
- Qic Tools Arbors