Qic Tools

30mm HSK 63 F Arbors 45mm H


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 30 mm
  • Arbor Length 100 mm
  • Taper Length 25 mm
  • Taper to Base Length 42 mm
  • Base Diameter 45 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 30 mm
Arbor Length 100 mm
Taper Length 25 mm
Taper to Base Length 42 mm
Base Diameter 45 mm

Description

CNC arbors allow the use of open bore cutters on a CNC machine. These cutters are typically only used on molders, shapers and other shaft spindle machines. The cutters that can be mounted on these arbors are typically larger in diameter. Our arbors have a variety of shaft diameters and lengths. Our arbors are balanced to 24,000 RPM at G2.5. Arbors can be used for edge machining, rebates, and side profiling on a 3 axis machine. On a 5 axis machine the possibilities are quite large and limited only by the programmer and the tooling mounted on the arbor. If you have any questions please reach out through phone or email.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.