Shop All Diamond Saw Blades
Qic Tools
300mm Diamond Panel Saw Blade PCD 96 Z
Mfr # DPS.3003096.6
Zoro # G510106879
product price: $1,898.99
/ea
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2 lb.
- Type TCG
- Plate Thickness 2.2 mm
- Cutting Depth 30 mm
- Diameter 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DPS.3003096.6
- Zoro # G510106879
- Country of Origin Poland
- Category Diamond Saw Blades
Dimensions
Cutting Depth | 30 mm |
Diameter | 300 mm |
PCD Height | 6 mm |
Details
Tool Weight | 2 lb. |
Type | TCG |
Plate Thickness | 2.2 mm |
Kerf | 3.2 mm |
Pin Hole | A |
Description
Diamond Panel Saw Blades are the right choice for high production facilities the are machining the same material over and over. The lifespan of diamond saw blades can exceed 20X that of a carbide topped blade. Diamond Blades do well machining materials that typically wears out carbide tips quickly such as Melamine, HPL, Cement Fiberboard just to name a few.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.188In (A-120)
- EAZYPOWER Hex Power Bit, 5/32", 2" Hex (13215)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- OX TOOLS Ultimate Universal / Hard 20" Diamond Blade - 1" Bore (OX-UU10-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- OLSON SAW BLADE SCROLL 5""9.5T CD12 (45302)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- GRIP TIGHT TOOLS 7 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1503)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1'' DP Hard Materials Turbo Diamond Blade (HM-14)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- Qic Tools Diamond Saw Blades