Shop All Diamond Saw Blades
Qic Tools
300mm Diamond Panel Saw Blade PCD 96 Z
Mfr # DPS.3003096.4
Zoro # G610106878
product price: $1,690.99
/ea
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Thickness 2.2 mm
- Diameter 300 mm
- Tool Weight 2 lb.
- Type TCG
- Cutting Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DPS.3003096.4
- Zoro # G610106878
- Country of Origin Poland
- Category Diamond Saw Blades
Dimensions
Diameter | 300 mm |
Cutting Depth | 30 mm |
PCD Height | 4 mm |
Details
Plate Thickness | 2.2 mm |
Tool Weight | 2 lb. |
Type | TCG |
Kerf | 3.2 mm |
Pin Hole | A |
Description
Diamond Panel Saw Blades are the right choice for high production facilities the are machining the same material over and over. The lifespan of diamond saw blades can exceed 20X that of a carbide topped blade. Diamond Blades do well machining materials that typically wears out carbide tips quickly such as Melamine, HPL, Cement Fiberboard just to name a few.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- PARAGON DIAMOND TOOLS 6'' x 250 Early Entry Blade for Hard Aggregate (P-6-250)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Hard Materials Turbo Diamond Blade (HM-14-20)
- OX TOOLS Ultimate Universal / Hard 10" Diamond Blade - 1" - 20mm Bore (OX-UU10-10)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Turbo Segmented for Concrete Blade (TS-14-20)
- Qic Tools Diamond Saw Blades