Shop All Diamond Saw Blades
Qic Tools
300mm Diamond Panel Saw Blade PCD 72 Z
Mfr # DPS.3003072.4
Zoro # G110106736
product price: $1,316.99
/ea
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 2 lb.
- Type TCG
- Cutting Depth 30 mm
- Diameter 300 mm
- Plate Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DPS.3003072.4
- Zoro # G110106736
- Country of Origin Poland
- Category Diamond Saw Blades
Dimensions
Cutting Depth | 30 mm |
Diameter | 300 mm |
PCD Height | 4 mm |
Details
Tool Weight | 2 lb. |
Type | TCG |
Plate Thickness | 2.2 mm |
Kerf | 3.2 mm |
Pin Hole | A |
Description
Diamond Panel Saw Blades are the right choice for high production facilities the are machining the same material over and over. The lifespan of diamond saw blades can exceed 20X that of a carbide topped blade. Diamond Blades do well machining materials that typically wears out carbide tips quickly such as Melamine, HPL, Cement Fiberboard just to name a few.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 22mm x 50mm - M2 (MML22)
- MILWAUKEE TOOL 22mm Metric Combination Wrench (45-96-9522)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- MAGNUM 7"x7/8-5/8 SPECIALTY APPLICATION (MAGNUM-7)
- BOSCH Dia Blade Tile Premium 7In (DB743C)
- DIABLO Tooth Ultra Finish Saw Blade, 6-1/2"x60 (D0660X)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- DIABLO WD&MTL BLD 6-1/2""32T CD (D0632GPX)
- Qic Tools Power Saw Blades