Shop All Router Bits
Qic Tools
3-15/16in Furniture/ Box Maker Bit with Bearing 1/2in SH
Mfr # CBP26.112.12
Zoro # G710386620
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/2"
- Length of Cut 1-5/8"
- Overall Length (In.) 3-15/16"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP26.112.12
- Zoro # G710386620
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/2" |
Length of Cut | 1-5/8" |
Overall Length (In.) | 3-15/16" |
Shank Length (In.) | 1/2" |
Description
Furniture Maker Bits are designed to cut details in a variety of furniture pieces. These bits are to be used in handheld routers or router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4"-12 HSS Plug Hand Tap (DWTST2-3/4-12P)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12304AW)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1516.12)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- QIC TOOLS 1/4in Slot And Undercut 1/4in SH (CSG3.34.14.14)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- Qic Tools Router Bits