Shop All Jobber Length Drill Bits
Qic Tools
2mm Pilot, Jobber Drills with Center Point
Mfr # PVSC.200.45R
Zoro # G810106807
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2 mm
- Overall Length 45 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # PVSC.200.45R
- Zoro # G810106807
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2 mm |
Overall Length | 45 mm |
Cut Diameter | 2 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Center Point Pilot drills are an essential part of any tooling shop. Like V-Point drill bits, Center point Pilot Drills allow for a pilot hole all the way through the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- VAUGHAN PULL SAW XTR-FINE 8-3/8"" (BS240P)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- QIC TOOLS 2mm Pilot, Jobber Drills with Center Point (PVSC.200.45L)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- Qic Tools Jobber Length Drill Bits