Shop All Circular Saw Blades
Qic Tools
220mm Hollow-Face Saw Blades Grind 30mm Bore
Mfr # CS12.220.30.40
Zoro # G210106964
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 220 mm
- Plate Thickness 2.2 mm
- Kerf 3.2 mm
- Tool Weight 2 lb.
- Tooth Grind V HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS12.220.30.40
- Zoro # G210106964
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 220 mm |
Cutting Depth | 30 mm |
Details
Plate Thickness | 2.2 mm |
Kerf | 3.2 mm |
Tool Weight | 2 lb. |
Tooth Grind | V HF |
Hook Angle | 12 |
Pin Hole | A |
Description
For perfect cutting quality in melamine-faced board materials on both sides up to 30 mm cutting height. For use on table saws and vertical panel sizing. Pinhole Legend 2/7/42 - A 2/7/42 + 2/9/46 + 2/10/60 - B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw Kit (2830-21HD)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60B)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- Qic Tools Circular Saw Blades