Shop All Circular Saw Blades
Qic Tools
220mm Double Sided Laminate Saw Blades 30mm Bore
Mfr # CS10.220.30.64
Zoro # G710106792
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 220 mm
- Tooth Grind ATB 35
- Hook Angle -5
- Plate Thickness 2.2 mm
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS10.220.30.64
- Zoro # G710106792
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 220 mm |
Cutting Depth | 30 mm |
Details
Tooth Grind | ATB 35 |
Hook Angle | -5 |
Plate Thickness | 2.2 mm |
Tool Weight | 2 lb. |
Kerf | 3.2 mm |
Pin Hole | A |
Description
For fine cuts in laminated board materials on both sides with melamine, formica, veneer, etc. On table saws without scoring unit, vertical panel sizing saws, radial arm saws, mitre and chop saws. Extra hard sub-micro grain carbide tips for long edge life. Pinhole legend: 2/7/42 - A - B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Male Plug M-Style, 2/cd (S-727)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- FOWLER Edge Finder Set (525751250)
- WILLIAMS Williams Reversible Ratchet 20" Blk, 3/4" D (HB-51B)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.140)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- Qic Tools Power Saw Blades