Shop All Wood Drilling Bits
Qic Tools
20mm Hinge Boring Bit PCD Diamond57.5 L LH
Mfr # DH1.20.10.57.5L
Zoro # G910106691
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.5 mm
- Shank Dia. 10 mm
- Weight 0.25 lb.
- Cutting Direction LH
- Cut Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DH1.20.10.57.5L
- Zoro # G910106691
- Country of Origin Poland
- Category Wood Drilling Bits
Dimensions
Overall Length | 57.5 mm |
Shank Dia. | 10 mm |
Cut Diameter | 20 mm |
Details
Weight | 0.25 lb. |
Cutting Direction | LH |
Description
The Diamond Hinge Bit is an extremely high quality steel bodied drill bit. There are two cutting edges and two spur diamond blades with a perfect center point. The shank has a flat to assist with tool hold down. This hinge bit can be used on a cnc machine with a flat shank adapter. The bit is designed for blind holes in solid wood, chipboard, and laminated panels for hardware. The life of the diamond tool compared to it's carbide counterpart is in excess of 20X the life of a carbide tipped hinge drill bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stand, Magnetic (7011S-10)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50899)
- MITUTOYO Rect Cera, Asme 0, 1.0" (613201-531)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- EAZYPOWER Bit Drill Hing/Brkt Set (81779)
- CMT Hinge Boring Bit, Rght, 22mm dia, 70mm L (369.220.11)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- Qic Tools Wood Drilling Bits