Shop All Circular Saw Blades
Qic Tools
20in Non-Ferrous Cutting Saw Blades 1in Bore
Mfr # CS13.20.1.100
Zoro # G410106450
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Tooth Grind TCG
- Plate Thickness 0.134"
- Tool Weight 2 lb.
- Kerf 0.174"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS13.20.1.100
- Zoro # G410106450
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 20" |
Cutting Depth | 1" |
Details
Tooth Grind | TCG |
Plate Thickness | 0.134" |
Tool Weight | 2 lb. |
Kerf | 0.174" |
Hook Angle | 0 |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-7/8" (DHS1875)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- HHIP 1/4-28NF H3 3 Flute Spiral Point Plug Tap (1011-6078)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- Qic Tools Circular Saw Blades