Shop All Router Bits
Qic Tools
2-3/8in European Door Edge Bits 1/2in SH
Mfr # CBP36.134.12
Zoro # G610386836
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-3/4"
- Length of Cut 7/8"
- Shank Length (In.) 1/2"
- Overall Length (In.) 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP36.134.12
- Zoro # G610386836
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-3/4" |
Length of Cut | 7/8" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 2-3/8" |
Description
European Door Edge Bits are designed for finishing edges of cabinet doors with a rounded finger pull to allow for more ease of use. This tool can be used on a point-to-point machine or a router table with a fence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- FREUD Bearing Flush Trim Bit, 7/8" dia. (42-080)
- Qic Tools Routers & Accessories