Shop All Router Bits
Qic Tools
1in V-Groove Bit 90 Degree 2-3/4in L
Mfr # CVB1.2.114.12
Zoro # G610384641
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Length of Cut 1-1/4"
- Shank Length (In.) 1/2"
- Overall Length (In.) 2-3/4"
- Cut Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CVB1.2.114.12
- Zoro # G610384641
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 2" |
Length of Cut | 1-1/4" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 2-3/4" |
Cut Height | 1 in |
Description
The 90 Degree Vgroove Bit is a decoration tool. The 90 degree angle allows for more deep cuts than other V-Groove options giving more depth to appearance of the cut. Common applications are chamfer and bevel edges, decorative designs and lettering on signs. Can be used universally on plastics, composites and wood based materials. These tools can be equipped in handheld routers, point-to-point machines, and router tables. Guides are recommended for handhelds and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 2 In, For SS, 4 Pc (37940)
- IRWIN Tap (1365ZR)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 2 Pack (KBS1218-2)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 3/16in Slot Cutter Countersunk Blade Three Wing (CSB9.178.187)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- Qic Tools Routers & Accessories