Shop All Router Bits
Qic Tools
1in R Roundover Bits With Bearing 2-1/2in CL
Mfr # CRB3.212.1516.12.1
Zoro # G410387026
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2-1/2"
- Length of Cut 1-5/16"
- Shank Length (In.) 1/2"
- Radius (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CRB3.212.1516.12.1
- Zoro # G410387026
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 2-1/2" |
Length of Cut | 1-5/16" |
Shank Length (In.) | 1/2" |
Radius (In.) | 1" |
Description
Roundover Bits are essential for putting a radius on edges of material. Bearings are on the bottom to allow for the same radius dimension across the edge of the material. Can be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/2in SH (CBP12.114.12)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- QIC TOOLS 3/8in R Cove And Bead Bit with Bearing 1/2in SH (CBP8.2.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- Qic Tools Routers & Accessories