Shop All Wood Drilling Bits
Qic Tools
19mm Hinge Boring Bits 57mm Long
Mfr # HB.190.57L
Zoro # G310106741
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # HB.190.57L
- Zoro # G310106741
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 19 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- DRILL AMERICA 1-1/8"-18 HSS Plug Hand Tap (DWTST1-1/8-18P)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- STANLEY #50 Drill Bit Carded (81150)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- WOODOWL Countersink #6 - 9/64" (00760)
- Qic Tools Drill Bits