Shop All Wood Drilling Bits
Qic Tools
18mm Hinge Boring Bits 57mm Long
Mfr # HB.180.57R
Zoro # G710106754
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Shank Dia. 10 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # HB.180.57R
- Zoro # G710106754
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 18 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (4LXK7)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51011MM)
- TOUGH GUY Roof Brush (1YXC4)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- WESTWARD Hex Extensions, 6 in. L (29UG58)
- Qic Tools Drill Bits