Shop All Circular Saw Blades
Qic Tools
18in Standard Cut-off Saw Blades 1in Bore
Mfr # CS7.18.1.60
Zoro # G610106601
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Tool Weight 2 lb.
- Cutting Depth 1"
- Kerf 0.180"
- Hook Angle 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS7.18.1.60
- Zoro # G610106601
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 18" |
Cutting Depth | 1" |
Details
Tool Weight | 2 lb. |
Kerf | 0.180" |
Hook Angle | 10 |
Tooth Grind | ATB |
Plate Thickness | 0.134" |
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Torque Screwdriver Set, 10 to 50 in.-lb. (CP21075)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.100)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 220mm Double Sided Laminate Saw Blades 30mm Bore (CS10.220.30.64)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.80)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 18in Standard Cut-off Saw Blades 1in Bore (CS7.18.1.100)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- Qic Tools Power Saw Blades