Shop All Circular Saw Blades
Qic Tools
18in Standard Cut-off Saw Blades 1in Bore
Mfr # CS7.18.1.100
Zoro # G110106583
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Tooth Grind ATB
- Tool Weight 2 lb.
- Cutting Depth 1"
- Kerf 0.180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS7.18.1.100
- Zoro # G110106583
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 18" |
Cutting Depth | 1" |
Details
Tooth Grind | ATB |
Tool Weight | 2 lb. |
Kerf | 0.180" |
Hook Angle | 10 |
Plate Thickness | 0.134" |
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- HOUGEN 2-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12288)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 12in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.12.58.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- QIC TOOLS 10in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.10.58.100)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- Qic Tools Power Saw Blades