Shop All Router Bits
Qic Tools
1/8in Slot Cutter Four Wing Cutter
Mfr # CSB8.178.125
Zoro # G310386402
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-7/8"
- Bore Size 5/16 in
- Kerf 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSB8.178.125
- Zoro # G310386402
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-7/8" |
Bore Size | 5/16 in |
Details
Kerf | 1/8 in |
Description
Slot Cutters are used for grooving edges in T-Moldings, Splines, cutting biscuits or a number of other general applications. These tools are to be used in a handheld or table router. The assembly comes with cutter, arbor, bearing, and mounting nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- WESTWARD 21/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE4)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.1.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 8 Deg Dovetail Bits 1/2in SH (CDB1.1116.1.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- Qic Tools Router Bits