Shop All Wood Drilling Bits
Qic Tools
16.5mm Hinge Boring Bits 70mm Long
Mfr # HB.165.70L
Zoro # G510106572
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Shank Dia. 10 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 16.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # HB.165.70L
- Zoro # G510106572
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 16.5 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70L)
- QIC TOOLS 38mm Hinge Boring Bits 70mm Long (HB.380.70R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- Qic Tools Drill Bits